
Air Bag Connector
Mfr # S-1010
Zoro # G711249788
product price: $47.15
/eaKey Features
Type
Blade
Length
1 in
Connection Material
Plastic
Contact Terminal Material
Metal
Attachment Method
Push On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-1010
Zoro #
G711249788
UPC #
25623221298
Country of Origin
China
Dimensions
Length
1 in
Wiring Harness Length (in)
17
Details
Type
Blade
Connection Material
Plastic
Contact Terminal Material
Metal
Attachment Method
Push On
Wire Gauge (ga)
16
Weatherproof Sealed
Yes
Terminal Gender
Female
Connector Quantity
1
Wiring Harness Included
Yes
Number Of Splice Connectors Includ
8
Connector Gender
Male
Wire Quantity
8
Number of Wires
8
Terminal Quantity
8
Water Resistant
Yes
Splice Connectors Included
Yes
Connector Shape
Oval
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.