Zoro Homepage

Air Bag Repair Harness & Connector, S-1658

  • Mfr # S-1658

  • Zoro # G2026172


product price: $46.99
/ea

Key Features

Length
0.875
Connection Material
Plastic
Connector Type
Push On
Wiring Harness Included
Yes
Wire Gauge (ga)
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1658
Zoro #
G2026172
UPC #
-
Country of Origin
Unknown

Dimensions

Length
0.875
Wiring Harness Length (in)
17

Details

Connection Material
Plastic
Connector Type
Push On
Wiring Harness Included
Yes
Wire Gauge (ga)
16
Connector Gender
Male
Splice Connectors Included
Yes
Connector Shape
Rectangle
Number Of Splice Connectors Include
6
Wire Quantity
6
Weatherproof Sealed
Yes
Connector Quantity
1
Terminal Gender
Female
Terminal Quantity
6
Terminal Type
Blade Terminals
Number of Wires
6
Contact Terminal Material
Metal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.