
AIR CHARGE TEMP SENSOR CONNECTOR
Mfr # S-697
Zoro # G502036795
product price: $13.85
/eaKey Features
Harness Length
8 in
Fit Type
Direct Fit
Terminal Gender
Female
Number of Wires
2
Terminal Type
Pin Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-697
Zoro #
G502036795
UPC #
-
Country of Origin
Unknown
Dimensions
Harness Length
8 in
Details
Fit Type
Direct Fit
Terminal Gender
Female
Number of Wires
2
Item
Fuel Injector Connector
Terminal Type
Pin Socket
Number of Terminals
2
Series
Standard
Number of Connectors
1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.