
Air Charge Temp Sensor Connector, S2371
Mfr # S2371
Zoro # G5725521
product price: $23.65
/eaKey Features
Material
Plastic
Length - Inches
1.75
Gauge
18 ga.
Bend Angle (Deg.)
90"
Splice Connectors Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2371
Zoro #
G5725521
UPC #
33086094045
Country of Origin
Unknown
Dimensions
Length - Inches
1.75
Wiring Harness Length (in)
9
Housing Length (in)
1.5"
Harness Length - inches
11
Details
Material
Plastic
Gauge
18 ga.
Bend Angle (Deg.)
90"
Splice Connectors Included
Yes
Number Of Splice Connectors Include
6
Terminal Quantity
6
Connector Shape
Oval
Wiring Harness Included
Yes
Water Resistant
Yes
Terminal Type
Blade
Number of Wires
6
Wire Quantity
5
Connector Gender
Male
Wire Gauge (ga)
20
Connector Quantity
1
Weatherproof Sealed
Yes
Terminal Gender
Female
Contact Terminal Material
Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.