Zoro Homepage

Air Charge Temperature Sensor Connector, S-567

  • Mfr # S-567

  • Zoro # G7012745


product price: $25.55
/ea

Key Features

Type
Pin
Length
1.75 in
Connection Material
Plastic
Splice Connectors Included
Yes
Wire Gauge (ga)
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-567
Zoro #
G7012745
UPC #
91769087807
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.75 in
Wiring Harness Length (in)
12.5 in

Details

Type
Pin
Connection Material
Plastic
Splice Connectors Included
Yes
Wire Gauge (ga)
10
Connector Gender
Male
Terminal Gender
Female
Weatherproof Sealed
Yes
Connector Quantity
1
Attachment Method
Push On
Connector Shape
Round
Wiring Harness Included
Yes
Terminal Quantity
2
Wire Quantity
2
Number of Wires
2
Number Of Splice Connectors Includ
2
Contact Terminal Material
Metal

Description

Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition air charge temperature sensor connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture air charge temperature sensor connector's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.