Zoro Homepage

Air Cleaner Check Valve, Vs139

  • Mfr # VS139

  • Zoro # G2039892


product price: $17.69
/ea

Key Features

Contents
Valve
Hose Size - mm
8 mm
Connector Shape
Round, Oval
Terminal Type
Male
Hose Size - Inches
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS139
Zoro #
G2039892
UPC #
2562347411
Country of Origin
Unknown

Dimensions

Hose Size - mm
8 mm
Hose Size - Inches
3/8 in

Details

Item
Valve
Contents
Valve
Connector Shape
Round, Oval
Terminal Type
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.