Zoro Homepage

Air Intake Heater Relay, Ry-1567

  • Mfr # RY-1567

  • Zoro # G2029219


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Connector Type
Female
Includes
Bracket
Terminal Type
Pin
Number of Terminals
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RY-1567
Zoro #
G2029219
UPC #
-
Country of Origin
Unknown

Details

Voltage
12V
Connector Type
Female
Includes
Bracket
Terminal Type
Pin
Number of Terminals
3
Item
Engine Air Intake Heater Relay
Series
Standard OE Replacement
Fit Type
Direct Fit
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.