Zoro Homepage

Air Pump Air Inject Pump, Aip5

  • Mfr # AIP5

  • Zoro # G9614362


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Terminal Gender
Male
Terminal Type
Blade
Number of Hose Connectors
1
Fit Type
Direct Fit
Hose Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIP5
Zoro #
G9614362
UPC #
2562341441
Country of Origin
Unknown

Dimensions

Hose Size
1-1/2 in

Details

Terminal Gender
Male
Terminal Type
Blade
Number of Hose Connectors
1
Fit Type
Direct Fit
Item
Air Pump
Connector Gender
Female
Number of Terminals
2
Series
Standard OE Replacement
Number of Connectors
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.