Zoro Homepage

Airbag Clockspr, CSP177

  • Mfr # CSP177

  • Zoro # G100678960


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Color
Black, White
Terminal Gender
Female + Male
Connector Gender
Female; Male
Wire Length (in)
9.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSP177
Zoro #
G100678960
UPC #
2562395065
Country of Origin
Unknown

Dimensions

Wire Length (in)
9.75

Details

Voltage
12
Color
Black, White
Item
Clockspring
Terminal Gender
Female + Male
Connector Gender
Female; Male
Connector Shape
Rectangular
Connector Quantity
6
Terminal Type
Blade and Pin
Terminal Quantity
37
Wire Quantity
12

Description

Clock Spring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.