
Airbag Clockspr, CSP237
Mfr # CSP237
Zoro # G100679080
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Color
Black
Terminal Type
Pin
Wire Length
5 in
Fit Type
Direct Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSP237
Zoro #
G100679080
UPC #
727943884732
Country of Origin
Unknown
Dimensions
Wire Length
5 in
Details
Voltage
12V
Item
Air Bag Clockspring
Color
Black
Terminal Type
Pin
Fit Type
Direct Fit
Number of Terminals
32
Terminal Gender
Female/Male
Number of Wires
4
Connector Gender
Female/Male
Connector Shape
Rectangular
Number of Connectors
4
Description
Clock Spring
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.