Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airbag Clockspr, CSP241

  • Mfr # CSP241

  • Zoro # G400679056


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Color
Black
Terminal Type
Pin
Connector Shape
Rectangular
Wire Length (in)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSP241
Zoro #
G400679056
UPC #
727943884695
Country of Origin
Unknown

Dimensions

Wire Length (in)
5

Details

Voltage
12
Item
Clockspring
Color
Black
Terminal Type
Pin
Connector Shape
Rectangular
Terminal Gender
Female + Male
Wire Quantity
2
Connector Gender
Female + Male
Terminal Quantity
30
Connector Quantity
2

Description

Clock Spring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.