
Alternator Electrical Connector, S-1477
Mfr # S-1477
Zoro # G2160800
product price: $49.39
/eaKey Features
Material
Plastic
Splice Connectors Included
Yes
Connector Shape
Rectangle
Contact Terminal Material
Metal
Water Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-1477
Zoro #
G2160800
UPC #
-
Country of Origin
Unknown
Dimensions
Wiring Harness Length (in)
18
Harness Length - inches
w/o Harness
Length - Inches
1.125
Details
Material
Plastic
Splice Connectors Included
Yes
Connector Shape
Rectangle
Contact Terminal Material
Metal
Water Resistant
Yes
Terminal Type
Blade
Weatherproof Sealed
Yes
Wiring Harness Included
Yes
Connector Type
Push On
Connector Quantity
1
Wire Gauge (ga)
12
Connector Gender
Female
Terminal Quantity
2
Terminal Gender
Female
Number Of Splice Connectors Include
2
Number of Wires
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.