Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alternator Electrical Connector, S-2083

  • Mfr # S-2083

  • Zoro # G2143921


product price: $41.29
/ea

Key Features

Number of Terminals
2
Number of Connectors
1
Terminal Type
Blade
Number of Wires
2
Connector Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-2083
Zoro #
G2143921
UPC #
-
Country of Origin
Unknown

Details

Number of Terminals
2
Item
Alternator Connector
Number of Connectors
1
Terminal Type
Blade
Number of Wires
2
Connector Gender
Male
Fit Type
Direct Fit
Terminal Gender
Female
Series
Standard OE Replacement

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.