Zoro Homepage

Alternator Electrical Connector, S-754

  • Mfr # S-754

  • Zoro # G2105552


product price: $34.29
/ea

Key Features

Material
Plastic
Terminal Quantity
4
Connector Type
Push On
Connector Gender
Male
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-754
Zoro #
G2105552
UPC #
-
Country of Origin
Unknown

Dimensions

Length - Inches
1.125
Harness Length - inches
6 1/2"
Wiring Harness Length (in)
8

Details

Material
Plastic
Terminal Quantity
4
Connector Type
Push On
Connector Gender
Male
Connector Quantity
1
Wire Quantity
4
Wiring Harness Included
Yes
Water Resistant
Yes
Terminal Type
Pin Socket
Terminal Gender
Female
Weatherproof Sealed
Yes
Connector Shape
Oval
Contact Terminal Material
Metal
Wire Gauge (ga)
16
Number of Wires
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.