Ambient Air Temperature Sensor, AX156
Mfr # AX156
Zoro # G5896175
product price: $11.55
/eaKey Features
Color
Black
Terminal Gender
Male
Connector Gender
Female
Terminal Type
Blade
Number of Terminals
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX156
Zoro #
G5896175
UPC #
25623541105
Country of Origin
Unknown
Details
Item
Ambient Temperature Sensor
Color
Black
Terminal Gender
Male
Connector Gender
Female
Terminal Type
Blade
Number of Terminals
2
Number of Connectors
1
Connector Type
Plug In
Fit Type
Direct Fit
Attachment Method
Push On
Connector Shape
Oval
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition ambient air temperature sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture ambient air temperature sensor's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.