Zoro Homepage

AMBIENT AIR TEMPERATURE SENSOR

  • Mfr # AX60

  • Zoro # G002171811


product price: $39.19
/ea

Key Features

Color
Black
Connector Quantity
1
Connector Shape
Round
Terminal Gender
Male
Port Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX60
Zoro #
G002171811
UPC #
91769388287
Country of Origin
Unknown

Details

Color
Black
Connector Quantity
1
Connector Shape
Round
Terminal Gender
Male
Port Quantity
1
Terminal Quantity
2
Connector Type
Plug In
Terminal Type
Blade
Connector Gender
Female
Attachment Method
Push On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.