
AMBIENT AIR TEMPERATURE SENSOR CONNECTOR
Mfr # S-986
Zoro # G002176106
product price: $60.15
/eaKey Features
Material
Plastic
Terminal Quantity
2
Length - Inches
1
Wiring Harness Length (in)
17.5
Connector Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-986
Zoro #
G002176106
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Inches
1
Wiring Harness Length (in)
17.5
Harness Length - inches
15"
Details
Material
Plastic
Terminal Quantity
2
Connector Gender
Male
Wiring Harness Included
Yes
Number of Wires
2
Connector Quantity
1
Item
Includes Butt Splices
Wire Gauge (ga)
14
Terminal Type
Pin Socket
Wire Quantity
2
Number Of Splice Connectors Include
2
Attachment Method
Push On
Connector Shape
Rectangle
Contact Terminal Material
Metal
Splice Connectors Included
Yes
Terminal Gender
Female
Weatherproof Sealed
Yes
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.