Zoro Homepage

Anti Lock Speed, Als1023

  • Mfr # ALS1023

  • Zoro # G8266143


product price: $30.39
/ea

Key Features

Position
Front, Driver Side
Series
Standard OE Replacement
Terminal Gender
Female
Terminal Type
Blade
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS1023
Zoro #
G8266143
UPC #
707390690407
Country of Origin
Unknown

Details

Position
Front, Driver Side
Series
Standard OE Replacement
Terminal Gender
Female
Terminal Type
Blade
Connector Gender
Female
Item
ABS Speed Sensor
Number of Wires
2
Fit Type
Direct Fit

Description

Anti Lock Speed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.