Zoro Homepage

Auto Transmission Oil Temperature Sensor, Ts-435

  • Mfr # TS-435

  • Zoro # G5736417


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Voltage
12
Color
Black, Silver
Finish
Metal, Plastic
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-435
Zoro #
G5736417
UPC #
-
Country of Origin
Unknown

Dimensions

Length - Inches
2.5
Wiring Harness Length (in)
11.75

Details

Material
Plastic
Voltage
12
Color
Black, Silver
Finish
Metal, Plastic
Connector Gender
Female
Terminal Gender
Male
Connector Type
Plug In
Terminal Type
Blade
Wire Gauge (ga)
18
Bend Angle (Deg.)
Straight
Connector Quantity
1
Connector Shape
Rectangular
Wiring Harness Included
Yes
Contact Terminal Material
Metal
Terminal Quantity
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.