Zoro Homepage

Auto Transmission Oil Temperature Sensor, Tx300

  • Mfr # TX300

  • Zoro # G5726002


product price: $37.65
/ea

Key Features

Voltage
12
Material
Plastic
Color
Black, Gold
Finish
Brass, Plastic
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX300
Zoro #
G5726002
UPC #
33086376769
Country of Origin
Unknown

Dimensions

Length - Inches
1.08

Details

Voltage
12
Material
Plastic
Color
Black, Gold
Finish
Brass, Plastic
Connector Gender
Female
Connector Shape
Square
Terminal Gender
Male
Bend Angle (Deg.)
Straight
Contact Terminal Material
Metal
Connector Quantity
1
Connector Type
Plug; Socket
Terminal Quantity
2
Terminal Type
Blade

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.