
Automatic Level Control Harness Cn, S-1200
Mfr # S-1200
Zoro # G5932548
product price: $59.49
/eaKey Features
Length
1.75"
Material
Plastic
Splice Connectors Included
Yes
Number of Wires
6
Terminal Type
Blade Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-1200
Zoro #
G5932548
UPC #
-
Country of Origin
Unknown
Dimensions
Length
1.75"
Wiring Harness Length (in)
17.75
Harness Length - inches
17"
Details
Material
Plastic
Splice Connectors Included
Yes
Number of Wires
6
Terminal Type
Blade Terminals
Terminal Quantity
6
Connector Shape
Rectangle
Wire Quantity
6
Wiring Harness Included
Yes
Terminal Gender
Male
Contact Terminal Material
Metal
Wire Gauge (ga)
16
Connector Gender
Female
Item
Includes Butt Splices
Connector Quantity
1
Number Of Splice Connectors Include
6
Weatherproof Sealed
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.