Zoro Homepage

Automatic Transmission Input Sensor, Sc692

  • Mfr # SC692

  • Zoro # G5720658


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Connector Gender
Female
Terminal Type
Blade
Terminal Gender
Female
Number of Terminals
4
Number of Connectors
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC692
Zoro #
G5720658
UPC #
33086173375
Country of Origin
Unknown

Details

Connector Gender
Female
Item
Speed Sensor
Terminal Type
Blade
Terminal Gender
Female
Number of Terminals
4
Number of Connectors
4
Connector Type
Plug In

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.