
Back Up Light Connector, S-941
Mfr # S-941
Zoro # G7650445
product price: $39.59
/eaKey Features
Type
Blade
Length
1.25 in
Connection Material
Plastic
Number of Wires
2
Connector Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-941
Zoro #
G7650445
UPC #
25623159041
Country of Origin
United States
Dimensions
Length
1.25 in
Wiring Harness Length (in)
8.5 in
Harness Length - inches
8 in
Details
Item
Pigtail Assembly
Type
Blade
Connection Material
Plastic
Number of Wires
2
Connector Gender
Male
Terminal Gender
Female
Wire Quantity
2
Terminal Quantity
2
Contact Terminal Material
Metal
Weatherproof Sealed
Yes
Attachment Method
Push On
Wiring Harness Included
Yes
Connector Quantity
1
Wire Gauge (ga)
20
Connector Shape
Square
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition back up light connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture back up light connector's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.