Zoro Homepage

Back-Up Light Switch, Ls-301

  • Mfr # LS-301

  • Zoro # G9000051


product price: $47.39
/ea

Key Features

Fit Type
Direct Fit
Number of Terminals
2
Terminal Gender
Male
Series
Standard OE Replacement
Number of Connectors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-301
Zoro #
G9000051
UPC #
-
Country of Origin
Unknown

Details

Fit Type
Direct Fit
Number of Terminals
2
Terminal Gender
Male
Series
Standard OE Replacement
Item
Back Up Light Switch
Number of Connectors
1
Connector Gender
Female
Terminal Type
Pin

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.