Zoro Homepage

Back-Up Light Switch, Ns-566

  • Mfr # NS-566

  • Zoro # G9012362


product price: $36.59
/ea

Key Features

Material
Aluminum; Plastic
Mounting Type
Screw In
Number of Terminals
2
Terminal Gender
Male
Terminal Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS-566
Zoro #
G9012362
UPC #
-
Country of Origin
Unknown

Details

Material
Aluminum; Plastic
Mounting Type
Screw In
Number of Terminals
2
Terminal Gender
Male
Terminal Type
Blade
Item
Back Up Light Switch
Fit Type
Direct Fit
Connector Gender
Female
Number of Connectors
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.