Zoro Homepage

BATTERY CURRENT/VOLT SENSOR

  • Mfr # BSC16

  • Zoro # G402037694


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Terminal Type
Bullet
Connector Type
Plug In
Number of Terminals
2
Connector Shape
Oval
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSC16
Zoro #
G402037694
UPC #
33086416885
Country of Origin
Unknown

Details

Terminal Type
Bullet
Connector Type
Plug In
Number of Terminals
2
Connector Shape
Oval
Connector Gender
Female
Fit Type
Direct Fit
Number of Connectors
1
Terminal Gender
Male
Item
Battery Current Sensor

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.