
Battery Current/Volt Sensor, Bsc3
Mfr # BSC3
Zoro # G5678448
product price: $75.19
/ea
Free Shipping & Returns
Key Features
Terminal Type
Blade
Number of Terminals
2
Connector Type
Plug In
Number of Connectors
1
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSC3
Zoro #
G5678448
UPC #
33086321127
Country of Origin
Unknown
Details
Terminal Type
Blade
Number of Terminals
2
Connector Type
Plug In
Number of Connectors
1
Terminal Gender
Male
Connector Gender
Female
Fit Type
Direct Fit
Connector Shape
Rectangular
Item
Battery Current Sensor
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.