Zoro Homepage

Battery Current/Volt Sensor, Bsc91

  • Mfr # BSC91

  • Zoro # G5681202


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Plug In
Terminal Type
Blade
Number of Terminals
4
Connector Gender
Female
Fit Type
Direct Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSC91
Zoro #
G5681202
UPC #
33086422732
Country of Origin
Unknown

Details

Connector Type
Plug In
Terminal Type
Blade
Number of Terminals
4
Connector Gender
Female
Item
Battery Current Sensor
Fit Type
Direct Fit
Connector Shape
Square
Terminal Gender
Male
Number of Connectors
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.