Zoro Homepage

Battery Isolation Switch, Ds-247

  • Mfr # DS-247

  • Zoro # G6924140


product price: $91.85
/ea
Free Shipping & Returns

Key Features

Max. Voltage
12
Type
Stud
Amps
175A - Continuous Duty - 800 A Intermittent Duty
Terminal Gender
Male
Terminal Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-247
Zoro #
G6924140
UPC #
-
Country of Origin
Unknown

Details

Item
Switch
Max. Voltage
12
Type
Stud
Amps
175A - Continuous Duty - 800 A Intermittent Duty
Terminal Gender
Male
Terminal Quantity
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.