Zoro Homepage

Battery Temperature Sensor Connector, S-2084

  • Mfr # S-2084

  • Zoro # G5719066


product price: $43.35
/ea

Key Features

Material
Plastic
Contact Terminal Material
Metal
Number Of Splice Connectors Include
2
Terminal Gender
Female
Wiring Harness Length (in)
17.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2084
Zoro #
G5719066
UPC #
-
Country of Origin
Unknown

Dimensions

Wiring Harness Length (in)
17.5
Length - Inches
1

Details

Material
Plastic
Contact Terminal Material
Metal
Number Of Splice Connectors Include
2
Terminal Gender
Female
Splice Connectors Included
Yes
Terminal Quantity
2
Wire Quantity
4
Connector Shape
Oval
Number of Wires
4
Connector Quantity
1
Terminal Type
Blade Terminals
Connector Gender
Male
Wire Gauge (ga)
12, 14
Water Resistant
Yes
Weatherproof Sealed
Yes
Wiring Harness Included
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.