Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Motor Connector, S-714

  • Mfr # S-714

  • Zoro # G1663021


original price: $34.49
10% off
new price: $30.99
/ea

Key Features

Terminal Type
Blade
Material
Plastic
Number of Wires
4
Connector Type
Push On
Length
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-714
Zoro #
G1663021
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1
Wiring Harness Length (in)
9

Details

Terminal Type
Blade
Material
Plastic
Number of Wires
4
Connector Type
Push On
Wire Quantity
4
Weatherproof Sealed
Yes
Contact Terminal Material
Metal
Terminal Quantity
4
Item
Pigtail Assembly
Connector Gender
Male
Wire Gauge (ga)
12
Connector Quantity
1
Connector Shape
Rectangle
Wiring Harness Included
Yes
Terminal Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.