Zoro Homepage

Blower Motor Re, Ru-91

  • Mfr # RU-91

  • Zoro # G7697463


product price: $15.39
/ea

Key Features

Voltage
12 V
Terminal Type
Blade
Series
Intermotor
Terminal Gender
Male
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU-91
Zoro #
G7697463
UPC #
91769519070
Country of Origin
Unknown

Details

Voltage
12 V
Terminal Type
Blade
Item
Blower Motor Resistor
Series
Intermotor
Terminal Gender
Male
Connector Gender
Female
Terminal Quantity
4
Attachment Method
Screw
Number of Speeds
3-5 Speed
Number Of Connector Cavities
1
Connector Shape
Rectangular

Description

Blower Motor Re

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.