
Blower Motor Resistor Connector, S2338
Mfr # S2338
Zoro # G1656292
original price: $44.25
9% off
new price: $39.85
/eaKey Features
Material
Plastic
Length
1
Connector Type
Push On
Number of Wires
3
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2338
Zoro #
G1656292
UPC #
3308618114
Country of Origin
Unknown
Dimensions
Length
1
Wiring Harness Length (in)
20
Details
Material
Plastic
Connector Type
Push On
Number of Wires
3
Terminal Type
Blade
Number Of Splice Connectors Include
3
Terminal Quantity
3 + 2
Splice Connectors Included
Yes
Wire Quantity
3
Connector Quantity
3
Wire Gauge (ga)
12, 18
Contact Terminal Material
Metal
Connector Gender
Male; Male
Wiring Harness Included
Yes
Connector Shape
Rectangle
Terminal Gender
Female; Female
Weatherproof Sealed
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.