
BLOWER MOTOR RESISTOR KIT
Mfr # RU318HTK
Zoro # G602145236
product price: $61.58
/eaKey Features
Includes
Mounting Hardware Included
Mounting Style
Bolt On
Terminal Type
Blade
Wiring Harness Included
Yes
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RU318HTK
Zoro #
G602145236
UPC #
33086546612
Country of Origin
Unknown
Dimensions
Harness Length - inches
8
Details
Includes
Mounting Hardware Included
Mounting Style
Bolt On
Terminal Type
Blade
Wiring Harness Included
Yes
Connector Shape
Rectangular
Connector Gender
Male Female
Connector Quantity
1
Terminal Quantity
4
Wire Quantity
4
Terminal Gender
Male Female
Number Of Connector Cavities
4
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.