Zoro Homepage

BLOWER MOTOR RESISTOR KIT

  • Mfr # RU404HTK

  • Zoro # G102145514


original price: $52.65
4% off
new price: $50.38
/ea

Key Features

Includes
Mounting Hardware Included
Mounting Style
Bolt On
Terminal Type
Blade
Position
Front
Connector Shape
Rectangular, Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU404HTK
Zoro #
G102145514
UPC #
33086546995
Country of Origin
Unknown

Dimensions

Harness Length - inches
8

Details

Includes
Mounting Hardware Included
Mounting Style
Bolt On
Terminal Type
Blade
Item
Blower Motor Resistor
Position
Front
Connector Shape
Rectangular, Square
Terminal Quantity
4
Number Of Connector Cavities
4
Connector Quantity
1
Wiring Harness Included
Yes
Wire Quantity
4
Terminal Gender
Male Female
Connector Gender
Male Female

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.