Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Motor Resistor, Ru-216

  • Mfr # RU-216

  • Zoro # G1676839


original price: $27.25
9% off
new price: $24.55
/ea

Key Features

Voltage
12
Series
Intermotor
Harness Length - inches
No wire
Terminal Gender
Male
Number of Speeds
3-5 Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RU-216
Zoro #
G1676839
UPC #
-
Country of Origin
Unknown

Dimensions

Harness Length - inches
No wire

Details

Voltage
12
Item
Blower Motor Resistor
Series
Intermotor
Terminal Gender
Male
Number of Speeds
3-5 Speed
Terminal Quantity
4
Terminal Type
Blade
Number Of Connector Cavities
1
Connector Shape
Rectangular
Connector Type
Screw
Connector Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.