Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Motor Resistor, Ru-239

  • Mfr # RU-239

  • Zoro # G1677712


product price: $16.65
/ea

Key Features

Voltage
12
Color
Black , Gray
Series
Intermotor
Housing Material
Metal, Plastic
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU-239
Zoro #
G1677712
UPC #
-
Country of Origin
Unknown

Dimensions

Harness Length - inches
No wire

Details

Item
Blower Motor Resistor
Voltage
12
Color
Black , Gray
Series
Intermotor
Housing Material
Metal, Plastic
Connector Gender
Female
Terminal Quantity
4
Terminal Gender
Male
Connector Shape
Rectangular
Number of Speeds
3-5 Speed
Terminal Type
Blade
Number Of Connector Cavities
1
Coil Type
Electronic
Connector Type
Screw

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.