
Blower Motor Resistor, Ru-325
Mfr # RU-325
Zoro # G1657519
original price: $77.99
12% off
new price: $68.39
/eaKey Features
Voltage
12
Color
Black , Gray
Connector Gender
Female
Terminal Quantity
4
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RU-325
Zoro #
G1657519
UPC #
-
Country of Origin
Unknown
Dimensions
Harness Length - inches
No wire
Details
Voltage
12
Color
Black , Gray
Connector Gender
Female
Terminal Quantity
4
Terminal Type
Blade
Coil Type
Electronic
Number of Speeds
3-5 Speed
Connector Type
Screw
Connector Shape
Rectangular
Terminal Gender
Male
Number Of Connector Cavities
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.