
Blower Motor Resistor, Ru-415
Mfr # RU-415
Zoro # G1658788
original price: $133.99
9% off
new price: $120.99
/ea
Free Shipping & Returns
Key Features
Connector Quantity
2
Connector Gender
Female
Connector Type
Bolt On
Mounting Bracket(s) Included
Yes
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RU-415
Zoro #
G1658788
UPC #
-
Country of Origin
Unknown
Dimensions
Harness Length - inches
No wire
Details
Connector Quantity
2
Connector Gender
Female
Connector Type
Bolt On
Mounting Bracket(s) Included
Yes
Terminal Gender
Male
Connector Shape
Rectangular
Terminal Type
Blade
Terminal Quantity
6
Number of Speeds
3-5 Speed
Number Of Connector Cavities
6
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.