Zoro Homepage

Blower Motor Resistor, Ru-521

  • Mfr # RU-521

  • Zoro # G1672873


original price: $39.85
9% off
new price: $35.89
/ea

Key Features

Voltage
12
Series
Intermotor
Harness Length - inches
No wire
Terminal Type
Blade
Number Of Connector Cavities
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU-521
Zoro #
G1672873
UPC #
-
Country of Origin
Unknown

Dimensions

Harness Length - inches
No wire

Details

Voltage
12
Item
Blower Motor Resistor
Series
Intermotor
Terminal Type
Blade
Number Of Connector Cavities
2
Connector Gender
Female
Connector Type
Screw
Number of Speeds
3-5 Speed
Terminal Gender
Male
Connector Shape
Rectangular
Terminal Quantity
7

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.