Zoro Homepage

Blower Motor Resistor, Ru-654

  • Mfr # RU-654

  • Zoro # G1679794


original price: $24.89
9% off
new price: $22.45
/ea

Key Features

Color
Black
Series
Intermotor
Terminal Type
Blade
Connector Gender
Female
Number Of Connector Cavities
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU-654
Zoro #
G1679794
UPC #
-
Country of Origin
Unknown

Dimensions

Harness Length - inches
No wire

Details

Item
Blower Motor Resistor
Color
Black
Series
Intermotor
Terminal Type
Blade
Connector Gender
Female
Number Of Connector Cavities
1
Housing Material
Metal, Plastic
Terminal Quantity
4
Terminal Gender
Male
Connector Shape
Rectangular
Number of Speeds
3-5 Speed
Connector Type
Screw
Coil Type
Electronic
Connector Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.