
Blower Motor Resistor, Ru-687
Mfr # RU-687
Zoro # G1678169
product price: $26.99
/eaKey Features
Voltage
12
Color
Brown, Silver
Terminal Type
Blade
Terminal Gender
Male
Connector Gender
No Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RU-687
Zoro #
G1678169
UPC #
-
Country of Origin
Unknown
Dimensions
Harness Length - inches
No wire
Details
Voltage
12
Color
Brown, Silver
Terminal Type
Blade
Terminal Gender
Male
Connector Gender
No Connector
Number of Speeds
3-5 Speed
Connector Type
Screw
Terminal Quantity
5
Coil Type
Electronic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.