Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Motor Resistor, Ru-691

  • Mfr # RU-691

  • Zoro # G1680774


original price: $64.65
9% off
new price: $58.19
/ea

Key Features

Connector Shape
Rectangular
Harness Length - inches
No wire
Connector Quantity
1
Coil Type
Electronic
Number of Speeds
3-5 Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU-691
Zoro #
G1680774
UPC #
-
Country of Origin
Unknown

Dimensions

Harness Length - inches
No wire

Details

Connector Shape
Rectangular
Connector Quantity
1
Coil Type
Electronic
Number of Speeds
3-5 Speed
Number Of Connector Cavities
3
Connector Gender
Female
Terminal Gender
Male
Terminal Type
Blade
Terminal Quantity
3
Connector Type
Bolt On
Mounting Bracket(s) Included
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.