
Blower Motor Resistor, Ru-733
Mfr # RU-733
Zoro # G1659521
product price: $20.65
/eaKey Features
Color
Black, Gray, Red
Harness Length - inches
No wire
Terminal Quantity
4
Connector Type
Screw
Number of Speeds
3-5 Speed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RU-733
Zoro #
G1659521
UPC #
-
Country of Origin
Unknown
Dimensions
Harness Length - inches
No wire
Details
Item
Blower Motor Resistor
Color
Black, Gray, Red
Terminal Quantity
4
Connector Type
Screw
Number of Speeds
3-5 Speed
Terminal Type
Blade
Number Of Connector Cavities
1
Connector Shape
Rectangular
Connector Gender
Female
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.