Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Motor Resistor, Ru-749

  • Mfr # RU-749

  • Zoro # G1657010


product price: $21.15
/ea

Key Features

Voltage
12
Color
Black , Gray
Harness Length - inches
No wire
Number of Speeds
3-5 Speed
Coil Type
Electronic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RU-749
Zoro #
G1657010
UPC #
-
Country of Origin
Unknown

Dimensions

Harness Length - inches
No wire

Details

Voltage
12
Color
Black , Gray
Number of Speeds
3-5 Speed
Coil Type
Electronic
Terminal Gender
Male
Connector Shape
Rectangular
Terminal Type
Blade
Connector Gender
Female
Terminal Quantity
4
Connector Type
Screw
Number Of Connector Cavities
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.