
Blower Motor Resistor, RU-750
Mfr # RU-750
Zoro # G400678639
product price: $43.35
/eaKey Features
Terminal Type
Blade
Color
Black , Gray
Voltage
12
Connector Type
Screw
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RU-750
Zoro #
G400678639
UPC #
-
Country of Origin
Unknown
Dimensions
Harness Length - inches
No wire
Details
Terminal Type
Blade
Color
Black , Gray
Voltage
12
Connector Type
Screw
Connector Shape
Rectangular
Housing Material
Plastic, Metal
Coil Type
Electronic
Number Of Connector Cavities
1
Terminal Quantity
4
Terminal Gender
Male
Connector Gender
Female
Number of Speeds
3-5 Speed
Description
Blower Motor Resistor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.