Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Motor Resistor, Ru-756

  • Mfr # RU-756

  • Zoro # G1661472


original price: $31.29
10% off
new price: $28.15
/ea

Key Features

Voltage
12
Color
Black, Silver
Harness Length - inches
No wire
Housing Material
Plastic, Metal
Connector Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RU-756
Zoro #
G1661472
UPC #
-
Country of Origin
Unknown

Dimensions

Harness Length - inches
No wire

Details

Voltage
12
Color
Black, Silver
Housing Material
Plastic, Metal
Connector Shape
Rectangular
Terminal Gender
Male
Number of Speeds
3-5 Speed
Connector Gender
Female
Terminal Type
Blade
Connector Type
Screw
Number Of Connector Cavities
1
Terminal Quantity
4
Coil Type
Electronic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.