
Blower Motor Resistor, Ru-76
Mfr # RU-76
Zoro # G1661253
original price: $54.49
7% off
new price: $50.49
/eaKey Features
Voltage
12
Connector Gender
Female
Harness Length - inches
No wire
Number of Speeds
3-5 Speed
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RU-76
Zoro #
G1661253
UPC #
-
Country of Origin
Unknown
Dimensions
Harness Length - inches
No wire
Details
Voltage
12
Connector Gender
Female
Number of Speeds
3-5 Speed
Connector Shape
Rectangular
Number Of Connector Cavities
1
Terminal Quantity
2
Connector Type
Screw
Terminal Type
Blade
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.