Zoro Homepage

Blower Motor Resistor, Ru-783

  • Mfr # RU-783

  • Zoro # G1672891


original price: $59.95
10% off
new price: $53.95
/ea

Key Features

Color
Black, Silver
Coil Type
Electronic
Harness Length - inches
No wire
Connector Gender
Female
Terminal Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU-783
Zoro #
G1672891
UPC #
-
Country of Origin
Unknown

Dimensions

Harness Length - inches
No wire

Details

Color
Black, Silver
Coil Type
Electronic
Connector Gender
Female
Terminal Type
Blade
Number Of Connector Cavities
1
Connector Shape
Rectangular
Number of Speeds
3-5 Speed
Terminal Gender
Male
Terminal Quantity
6
Connector Type
Clip

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.