
Blower Motor Resistor, RU-79
Mfr # RU-79
Zoro # G700678667
product price: $35.79
/eaKey Features
Color
Black, White
Voltage
12
Terminal Type
Blade
Series
Intermotor
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RU-79
Zoro #
G700678667
UPC #
-
Country of Origin
Unknown
Dimensions
Harness Length - inches
17 "
Details
Color
Black, White
Voltage
12
Terminal Type
Blade
Item
Blower Motor Resistor
Series
Intermotor
Connector Gender
Female
Terminal Quantity
5
Connector Shape
Rectangular
Housing Material
Plastic
Wiring Harness Included
Yes
Coil Type
Electronic
Number of Speeds
3-5 Speed
Number Of Connector Cavities
1
Wire Quantity
5
Terminal Gender
Male
Description
Blower Motor Resistor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.